Menu Search
ABB INSTALLATION PRODUCTS #2YG

Microlectric® Guard, Guy Wire; Plastic; Yellow; 79 in. (2m)

SKU # 62487103557
RoHS Compliant
Type: Guy Wire Guard
Application: Pole Lines
Material: Plastic
Length: 79 in. (2m)
Color Code: Yellow