Menu Search
LEGRAND - ON-Q #AC2M10-BK

Cable, HDMI, Shielded, Type A Connector, 32.80 ft L

SKU # 80442806719
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HDMI Cable
Length - feet: 32.8 ft.
Length - Metric: 10m
End Type: HDMI Type A
Conductor Size - AWG: 26
Shielding: Shielded

ON- AC2M10-BK 10M-CU-ETHERNET-CBL

Additional Info: Color: Black, Material: Copper