Menu Search
WIREWERKS #HDMI-13B-MM-0305

HDMI Cable 10 ft Male - Male Connectors

SKU # 62828401904
Type: HDMI Cable
Length - feet: 10 ft.
Length - Metric: 3.05m
Connectors: Male - Male
End Type: Black & Gray Housing
Bandwidth: 340 MHz (signal), 8.16Gbit (video), 36.86 Mbit (audio)
Temperature Rating: -25 to 85deg C
Conductor Size - AWG: 30
Shielding: Shielded
Cable Rating: CMR
Jacket Material: Black PVC

Additional Info: HDTV 1080p Ceritified. Jacket: CL 3 FT4