Menu Search
WIREWERKS #HD500-025

HDMI Cable 25 ft. Male - Male Connectors

SKU # 62828410111 Manufacturer Series: Deep HD500
RoHS Compliant
Type: HDMI Cable
Length - feet: 25 ft.
Length - Metric: 7.62m
Connectors: Male - Male
Bandwidth: 10.2Gbit
Temperature Rating: -20 deg. to +85 deg. C
Conductor Size - AWG: 28
Shielding: Shielded

Additional Info: HDTV 1080p Certified. Jacket: CL 3 FT4, High-Speed