Menu Search
WIREWERKS #HD500-006

HDMI Cable 6 ft. Male - Male Connectors

SKU # 62828410107 Manufacturer Series: Deep HD500
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HDMI Cable
Length - feet: 6 ft.
Length - Metric: 1.83m
Connectors: Male - Male
Bandwidth: 10.2Gbit
Temperature Rating: -20 deg. to +85 deg. C
Conductor Size - AWG: 30
Shielding: Shielded

Additional Info: HDTV 1080p Certified. Jacket: CL 3 FT4, High-Speed