Menu Search
WIREWERKS #HDMI-13B-MM-0183

HDMI Cable 6 ft Male - Male Connectors

SKU # 62828401903
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HDMI Cable
Length - feet: 6 ft.
Length - Metric: 1.83m
Connectors: Male - Male
End Type: Black & Gray Housing
Bandwidth: 340 MHz (signal), 8.16Gbit (video), 36.86 Mbit (audio)
Temperature Rating: -25 to 85deg C
Conductor Size - AWG: 30
Shielding: Shielded
Cable Rating: CMR
Jacket Material: Black PVC

Additional Info: HDTV 1080p Ceritified. Jacket: CL 3 FT4