Menu Search
PHILIPS #IMH100DLFM

Ballast, HID, Electronic, Metal Halide, 100W

SKU # 78108703222
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Electronic
Lamp Type: Metal Halide
Lamp Watts: 100W
Voltage: 120/277V
Min Temp - deg F: -20°F (-29°C)
Dimensions: L x W x H: 4.3 x 3.0 x 1.5 in.

Ballast Type: HID, Electronic; Lamp Type: Metal Halide; Lamp Watts: 100W; Voltage: 120/277V; Ballast Factor: ; Min Temp - deg F: -20°F (-29°C); Dimensions: L x W x H: 4.3 x 3.0 x 1.5 in.; Enclosure: BL

Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast. Lead Exit: Side.