The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PHILIPS #71A87A3001

Ballast, HID, Magnetic, High Pressure Sodium, 1000W

SKU # 78108703748
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 1000W
Circuit: CWA
Voltage: 120/277/347V AC
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Capacitor (oil-filled), Bracket. Aluminum Secondary Coil.