Menu Search
PHILIPS #71A8007600B

Ballast, HID, Magnetic, High Pressure Sodium, 100W

SKU # 78108780077
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 100W
Circuit: R-NPF, R-HPF
Voltage: 120V AC
Min Temp - deg F: -40°F