Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 150W
PHILIPS #71A8107500DB

Ballast, HID, Magnetic, High Pressure Sodium, 150W

SKU # 78108781074
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 150W
Lamp Starting Method: Pulse
Circuit: R-NPF, R-HPF
Voltage: 120V
Min Temp - deg F: -40°F

Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 150W; Lamp Starting Method: Pulse; Circuit: R-NPF, R-HPF; Voltage: 120V; Ballast Factor: ; Min Temp - deg F: -40°F; Enclosure: BL

Additional Info: Integral Ignitor. Includes Ballast, Capacitor(dry-film).