You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #71A8107600B

Ballast, HID, Magnetic, High Pressure Sodium, 150W

SKU # 78108781077
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 150W
Lamp Starting Method: Pulse
Circuit: R-NPF, R-HPF
Voltage: 120V
Power Factor: 0.90
Ballast Factor: 1
Min Temp - deg F: -40°F

Additional Info: Integral Ignitor.