Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 250W
PHILIPS #71A82E6500D

Ballast, HID, Magnetic, High Pressure Sodium, 250W

SKU # 78108705008
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 250W
Circuit: CWI
Voltage: 120/208/240V AC
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Capacitor(dry-film)