Menu Search

PHILIPS #71A8473001D

Ballast, HID, Magnetic, High Pressure Sodium, 400W

SKU: 78108784731
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 400W
Circuit: CWA
Voltage: 120/208/240/277V AC
Min Temp - deg F: -40°F
Description
Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 400W; Circuit: CWA; Voltage: 120/208/240/277V AC; Ballast Factor: ; Min Temp - deg F: -40°F; Enclosure: BL
Additional Info: Includes Ballast, Capacitor(dry-film), Bracket.