Menu Search
PHILIPS #71A84A3001D

Ballast, HID, Magnetic, High Pressure Sodium, 400W

SKU # 78108703431
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 400W
Circuit: CWA
Voltage: 120/277/347V AC
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket.