The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PHILIPS #71A7807600B

Ballast, HID, Magnetic, High Pressure Sodium, 50W

SKU # 78108778077
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 50W
Circuit: R-NPF, R-HPF
Voltage: 120V
Min Temp - deg F: -40°F

Additional Info: Integral Ignitor. Includes Capacitor, Core, Coil, Ignitor, Mounting Bracket, Hardware.