Menu Search
SIGNIFY #71A7907001DB

Ballast, HID, Magnetic, High Pressure Sodium, 70W

SKU # 78108702628
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 70W
Circuit: R-NPF, R-HPF
Voltage: 120V
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Capacitor(dry-film)