Menu Search
SIGNIFY #71A7907600B

Ballast, HID, Magnetic, High Pressure Sodium, 70W

SKU # 78108779077
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 70W
Circuit: R-NPF
Voltage: 120V
Power Factor: 0.43
Ballast Factor: 1
Min Temp - deg F: -40°F

Additional Info: Integral Ignitor