(0)

PHILIPS #71A7971001D

Ballast, HID, Magnetic, High Pressure Sodium, 70W

SKU: 78108779711
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 70W
Circuit: HX-HPF
Voltage: 120/208/240/277V AC
Min Temp - deg F: -40°F
Description
Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 70W; Circuit: HX-HPF; Voltage: 120/208/240/277V AC; Ballast Factor: ; Min Temp - deg F: -40°F; Enclosure: BL
Additional Info: Includes Ballast, Capacitor(dry-film), Bracket.