Menu Search
PHILIPS #71A65A2001

Ballast, HID, Magnetic, Metal Halide, 1000W

SKU # 78108702195
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 1000W
Circuit: CWA
Voltage: 120/277/347V AC
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor (oil-filled), Bracket. Aluminum Secondary Coil.