Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


PHILIPS #71A65A2600

Ballast, HID, Magnetic, Metal Halide, 1000W

SKU: 78108702198
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 1000W
Number of Lamps: 1
Circuit: CWA
Voltage: 120/277/347V
Power Factor: 0.90
Ballast Factor: 1
Light Output: High Power
ANSI Code: M47
Min Temp - deg F: -20°F (-29°C)
Packaging: Pkg Qty: 2
Dimensions: L x W x H: 6.00 x 4.30 x 4.50 in.
Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 1000W; Number of Lamps: 1; Circuit: CWA; Voltage: 120/277/347V; Power Factor: 0.90; Ballast Factor: 1; Light Output: High Power; ANSI Code: M47; Min Temp - deg F: -20°F (-29°C); Packaging: Pkg Qty: 2; Dimensions: L x W x H: 6.00x4.30x4.50 in.; Enclosure: BL
Additional Info: Input Frequency: 60 Hz