Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 100W
PHILIPS #71A53A0500D

Ballast, HID, Magnetic, Metal Halide, 100W

SKU # 78108704730
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 100W
Circuit: HX-HPF
Voltage: 120/277/347V AC
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 100W; Circuit: HX-HPF; Voltage: 120/277/347V AC; Ballast Factor: ; Min Temp - deg F: -20°F (-29°C); Enclosure: BL

Additional Info: Includes Ballast, Capacitor(dry-film)