Menu Search
PHILIPS #71A5492500D

Ballast, HID, Magnetic, Metal Halide, 150W

SKU # 78108754925
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 150W
Circuit: HX-HPF
Voltage: 120/208/240/277V AC
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor(dry-film)