Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 150W
PHILIPS #71A54A3500D

Ballast, HID, Magnetic, Metal Halide, 150W

SKU # 78108709365
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 150W
Circuit: Super CWA
Voltage: 120/277/347V AC
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor(dry-film)