Menu Search
PHILIPS #72C55C1NP

Ballast, HID, Magnetic, Metal Halide, 175W/150W

SKU # 78108700776
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 175W/150W
Number of Lamps: 1
Circuit: CWA
Voltage: 300V
Power Factor: 0.90
Ballast Factor: 1
ANSI Code: M57-M107
Dimensions: 11.75 x 2.63 x 3.19 in.

Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast.