Menu Search
PHILIPS #71A5692001D

Ballast, HID, Magnetic, Metal Halide, 200W

SKU # 78108709347
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 200W
Circuit: Super CWA
Voltage: 120/208/240/277V AC
ANSI Code: M136 (Pulse-Start)
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 200W; Circuit: Super CWA; Voltage: 120/208/240/277V AC; Ballast Factor: ; ANSI Code: M136 (Pulse-Start); Min Temp - deg F: -20°F (-29°C); Enclosure: BL

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket.