Menu Search
PHILIPS #71A53A0001D

Ballast, HID, Magnetic, Metal Halide, 250W

SKU # 78108707816
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 250W
Circuit: CWA
Voltage: 120/277/347V AC
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket.