Menu Search

PHILIPS #71A57A0001D

Ballast, HID, Magnetic, Metal Halide, 250W

SKU: 78108709823
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 250W
Circuit: CWA
Voltage: 120/277/347V AC
Min Temp - deg F: -20°F (-29°C)
Description
Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 250W; Circuit: CWA; Voltage: 120/277/347V AC; Ballast Factor: ; Min Temp - deg F: -20°F (-29°C); Enclosure: BL
Additional Info: Includes Ballast, Capacitor(dry-film), Bracket.