Menu Search
SIGNIFY #71A58A2500DA

Ballast, HID, Magnetic, Metal Halide, 320W

SKU # 78108704276
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 320W
Circuit: Super CWA
Voltage: 120/277/347V AC
Min Temp - deg F: -20°F (-29°C)