Menu Search
SIGNIFY #71A5081500D

Ballast, HID, Magnetic, Metal Halide, 35W/39W

SKU # 78108706902
RoHS Compliant
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 35W/39W
Number of Lamps: 1
Circuit: HX-HPF
Voltage: 120/277V
Power Factor: 0.9
ANSI Code: M130
Min Temp - deg F: -20°F (-29°C)
Packaging: Pkg Qty: 6