Menu Search
SIGNIFY #71A6041001D

Ballast, HID, Magnetic, Metal Halide, 400W

SKU # 78108709650
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 400W
Circuit: CWA
Voltage: 480V AC
ANSI Code: M59/H33
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket.