Menu Search
SIGNIFY #71A6071001D

PowerLine Ballast, HID, Magnetic, Metal Halide, 400W

SKU # 78108709649 Manufacturer Series: Mark 10
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 400W
Circuit: CWA
Voltage: 120/208/240/277V AC
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket