Menu Search
SIGNIFY #71A60E6500

Ballast, HID, Magnetic, Metal Halide, 400W

SKU # 78108704815
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 400W
Circuit: CWI
Voltage: 120/208/240V AC
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor(oil-filled).