Menu Search
SIGNIFY #71A52A2500D

Ballast, HID, Magnetic, Metal Halide, 70W

SKU # 78108704726
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 70W
Circuit: HX-HPF
Voltage: 120/277/347V AC
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor(dry-film)