Menu Search
SIGNIFY #121269

e-Vision Ballast, HID, Electronic, Metal Halide, 150W

SKU # 78108705561
Ballast Type: HID, Electronic
Lamp Type: Metal Halide
Lamp Watts: 150W
Voltage: 120/277V
ANSI Code: M102/M142
Min Temp - deg F: -20°F (-29°C)
Dimensions: L x W x H: 5.7 x 3.6 x 1.5in.

Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast. Lead Exit: Bottom w/ studs.