The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
SIGNIFY #190371

Ballast, HID, Magnetic, High Pressure Sodium, 100W

SKU # 78108780711
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 100W
Lamp Starting Method: High Pressure Sodium
Circuit: HX-HPF
Voltage: 120/208/240/277V AC
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket.