Menu Search
SIGNIFY #71A8453001D

Ballast, HID, Magnetic, High Pressure Sodium, 400W

SKU # 78108711181
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 400W
Circuit: CWA
Voltage: 120/208/240/277/480V AC
ANSI Code: S51
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket