Menu Search
SIGNIFY #71A7907500D

Ballast, HID, Magnetic, High Pressure Sodium, 70W

SKU # 78108779075
RoHS Compliant
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 70W
Number of Lamps: 1
Circuit: R-HPF
Voltage: 120V
Power Factor: 0.9
ANSI Code: S62
Min Temp - deg F: -40°F
Packaging: Pkg Qty: 16