Menu Search
SIGNIFY #71A59A3500DA

Ballast, HID, Magnetic, Metal Halide, 350W

SKU # 78108704821
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 350W
Circuit: Super CWA
Voltage: 120/277/347V
Min Temp - deg F: -20°F (-29°C)

Additional Info: Aluminum Secondary Coil. Includes Ballast, Capacitor(dry-film).