Menu Search
STANDARD PRODUCTS #BALS1000XCI

Ballast, HID, Magnetic, High Pressure Sodium, 1000W

SKU # 06954910046
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 1000W
Circuit: CWI
Voltage: 120/208/240V AC
Power Factor: 0.90
ANSI Code: S52
Min Temp - deg F: -40°F
Dimensions: 6.00 in. L x 7.60 in. W x 4.25 in. H
Enclosure: Core and Coil

Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 1000W; Circuit: CWI; Voltage: 120/208/240V AC; Power Factor: 0.90; Ballast Factor: ; ANSI Code: S52; Min Temp - deg F: -40°F; Dimensions: 6.00 in. L x 7.60 in. W x 4.25 in. H; Enclosure: BL