Menu Search
STANDARD PRODUCTS #BHPS0150/TRITAP/C/HX/H/K/STD

Ballast, HID, Magnetic, High Pressure Sodium, 150W

SKU # 06954962924
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 150W
Circuit: HX-HPF
Voltage: 120/277/347V
Power Factor: 0.9
ANSI Code: S55
Min Temp - deg F: -20°F (-29°C)
Packaging: (Priced Per Ballast)
Dimensions: L x W x H: 2.83x4.53x3.94 in.
Enclosure: Core and Coil

Additional Info: Lead Length: 12 - 14 in., Insulation Class: H, Includes: Bracket, Capacitor, Ignitor and Mounting Clip