Menu Search
Lighting Ballasts and Accessories HID Ballasts #BHPS0250/TRITAP/C/CWA/H/K/STD
STANDARD PRODUCTS #BHPS0250/TRITAP/C/CWA/H/K/STD

Ballast, HID, Magnetic, High Pressure Sodium, 250W

SKU # 06954962925
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 250W
Circuit: CWA
Voltage: 120/277/347V 60Hz
Power Factor: 0.90
ANSI Code: S50
Min Temp - deg F: -40°F
Packaging: 150
Dimensions: L x W x H: 4.25x3.85x4.75 in. (10.8x9.8x12.1 cm)
Enclosure: Core and Coil

Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 250W; Circuit: CWA; Voltage: 120/277/347V 60Hz; Power Factor: 0.90; Ballast Factor: ; ANSI Code: S50; Min Temp - deg F: -40°F; Packaging: 150; Dimensions: L x W x H: 4.25x3.85x4.75 in. (10.8x9.8x12.1 cm); Enclosure: BL