Ballast, HID, Magnetic, High Pressure Sodium, 400W

SKU: 06954910043
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 400W
Circuit: CWI
Voltage: 347/480/600V AC
Min Temp - deg F: -40°F
Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 400W; Circuit: CWI; Voltage: 347/480/600V AC; Ballast Factor: ; Min Temp - deg F: -40°F; Enclosure: BL
Additional Info: Includes Ballast, Capacitor, Ignitor.