Menu Search
STANDARD PRODUCTS #16623

Ballast, HID, Magnetic, Metal Halide, 175W

SKU # 06954959640
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 175W
Lamp Starting Method: Pulse
Circuit: CWA
Voltage: 120/277/347V AC
Power Factor: 0.90
ANSI Code: M137/M152
Min Temp - deg F: -20°F (-29°C)
Dimensions: 3.94 in. L x 3.75 in. W x 2.81 in. H
Enclosure: Core and Coil

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 175W; Lamp Starting Method: Pulse; Circuit: CWA; Voltage: 120/277/347V AC; Power Factor: 0.90; Ballast Factor: ; ANSI Code: M137/M152; Min Temp - deg F: -20°F (-29°C); Dimensions: 3.94 in. L x 3.75 in. W x 2.81 in. H; Enclosure: BL