Menu Search
STANDARD PRODUCTS #BALM0400QCA

Ballast, HID, Magnetic, Metal Halide, 400W

SKU # 06954910055
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 400W
Circuit: CWA
Voltage: 120/208/240/277V
ANSI Code: M59
Packaging: Individual Pack
Dimensions: 4.75 in. L

Additional Info: Max. Input Current: 3.00/1.75/1.50/1.30A, ANSI Input Power: 458, Diameter: 3.6 in.