Menu Search
STANDARD PRODUCTS #BALS0250JCI

Magnetic Ballast, High Pressure Sodium Lamp, 250 w

SKU # 06954910041
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID Core and Coil Ballast
Lamp Type: High Pressure Sodium
Lamp Watts: 250 w
Circuit: CWI
Voltage: 347/480/600V AC
Power Factor: 0.9
ANSI Code: S50
Min Temp - deg F: -40°F
Dimensions: HxWxD: 4-1/4 x 4-3/4 x 3-3/4 in.