Menu Search
COOPER LIGHTING SOLUTIONS #MHSS408OR

Steeler High Bay Open, Aluminum

SKU # 08008355012
Fixture Type: High Bay
Reflector Type: Aluminum
Reflector Size: 15.00" (381mm) Diameter
Distribution: Adjustable
Lamp Type: Metal Halide (included)
Watts: 400W
Voltage: Triple-Tap, 120/277/347V
Ballast Type: HPF
Mounting: Pendant 3/4 in. Tap
Approx Wt: 30.0-lb (13.0-kg)

Additional Info: Hook and Cord. Open Rated Socket (for applications where open rated restricted base lamps are required)