Menu Search
COOPER LIGHTING SOLUTIONS #HBI654HCT5-MP-UPL-L4

Metalux Industrial Fluorescent Luminaire, 351W, 120/277V

SKU # 08008375130
Fixture Type: High Bay Industrial Fluorescent Luminaire
Reflector Type: Open
Distribution: Narrow
Lamp Type: Fluorescent
Watts: 351W
Voltage: 120/277V
Ballast Type: Electronic, Rapid Start
Mounting: Suspension
Certifications: UL/cULus Listed, ISO Certified

The HBI series is an outstanding solution for high mounting height industrial or retail applications. The HBI optic has been optimized to provide maximum performance from T5 lamps. Optional uplight component is provided to enable excellent ceiling uniformity. HBIs high lumen package allows the benefits of fluorescent to be applied at high mounting heights that were traditionally exclusive to H.I.D. The primary benefits include exceptional color rendering, high system efficacy, 95 percent lumen maintenance, long lamp life, instant on/instant restrike, economical dimming and uniform brightness control.