Menu Search
SIGNIFY #FBD654HO-UNV-1/42-EB

High Bay Open, Aluminum

SKU # 78234326400 Manufacturer Series: FBD
Fixture Type: High Bay
Reflector Type: Aluminum
Lamp Type: Metal Halide
Watts: 400W
Voltage: 108-305V
Ballast Type: Electronic, Pulse Start

HID High-Low Bay Fixtures: Fixture Type - High Bay; Reflector Type - Open, Aluminum; Lamp - Metal Halide; Watts - 400; Voltage - 108-305V; Ballast Type - Electronic, Pulse Start; - FBD