(0)

EATON LIGHTING #HBE454HCT5MP-UPL-L4

Fluorescent Luminaire, 54 W, 347V, T5HO Lamp, Electronic, Program Start Ballast

SKU: 08008354564
Manufacturer Series: HBE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: High Bay
Lamp Type: T5HO
Watts: 54W
Voltage: 347V
Ballast Type: Electronic, Program Start
Mounting: Hook and Chain
Description
HID High-Low Bay Fixtures: Fixture Type - High Bay; Lamp - T5HO; Watts - 54; Voltage - 347V; Ballast Type - Electronic, Program Start ; Mounting - Hook and Chain; Additional Information - 4 Lamp, Color Temperature: 4100K, Modular Power Receptacle, Uplight ; Manufacturer Series - HBE
Additional Info: 4 Lamp, Color Temperature: 4100K, Modular Power Receptacle, Uplight