Menu Search

EATON LIGHTING #HPSS408

Steeler High Bay Industrial Luminaire, 400W, Triple-Tap, HPS Lamp, HPF Ballast

SKU: 66240064630
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: High Bay
Distribution: Medium-Wide
Lamp Type: HPS
Watts: 400W
Voltage: Triple-Tap
Ballast Type: HPF
Mounting: Tapped 3/4 in.
Approx Wt: 37.0-lb (17.0-kg)
Description
HID High-Low Bay Fixtures: Fixture Type - High Bay; Distribution - Medium-Wide; Lamp - HPS ; Watts - 400; Voltage - Triple-Tap; Ballast Type - HPF; Mounting - Tapped 3/4 in.; Approx Wt - 37.0-lb (17.0-kg); Manufacturer Series - Steeler